- 1 14
- 1.500" Long
- 1 Packed
- Free Running Thread Insert
| Inch/Metric | Inch |
| Thread Size | 1 |
| Inch Drill Size - Aluminum | 1 1/64 in |
| Tap Major Diameter [Max] | 1.0968 in |
| Inch Drill Size - Steel, Plastic, Magnesium | 1 1/32 in |
| Insert Length | 1 1/2 in |
| Packaging | 1 |
| No. of Coils | 17 7/8 |
| Threads per Inch | 14 |
| Thread Type | UNS |
| Minor Diameter (After Tapping) [Min] | 1.0155 in |
| Insert Style | Free Running |
| Minor Diameter (After Tapping) [Max] | 1.0243 in |
| Weight | 0.0 LB |

