- 1-12
- 1.500" Long
- 1 Packed
- Free Running Thread Insert
| Thread Type | UNF |
| Inch Drill Size - Steel, Plastic, Magnesium | 1 1/32 in |
| Insert Length | 1 1/2 in |
| Insert Style | Free Running |
| No. of Coils | 15 |
| Inch/Metric | Inch |
| Threads per Inch | 12 |
| Minor Diameter (After Tapping) [Max] | 1.0281 in |
| Minor Diameter (After Tapping) [Min] | 1.0181 in |
| Tap Major Diameter [Max] | 1.1126 in |
| Thread Size | 1 |
| Inch Drill Size - Aluminum | 1 1/64 in |
| Packaging | 1 |
| Weight | 0.0 LB |

