- M10 x 1.5
- 15 mm Long Thread Insert
| Minor Diameter (After Tapping) [Min] | 0.4065 in |
| Inch Drill No. - Aluminum | Z |
| Inch Drill No. - Steel, Plastic, Magnesium | Z |
| Thread Size | M10 |
| Inch Drill Size - Aluminum | 0.413 in |
| Minor Diameter (After Tapping) [Max] | 0.4157 in |
| Inch Drill Size - Steel, Plastic, Magnesium | 0.413 in |
| Inch/Metric | Metric |
| Tap Major Diameter [Max] | 12.131 mm |
| No. of Coils | 8 |
| Thread Pitch | 1.5 mm |
| Insert Style | Free Running |
| Thread Type | Metric - Coarse |
| Insert Length | 15 mm |
| Weight | 0.2 LB |

