- M4 x 0.7
- 6 mm Long Thread Insert
| Insert Style | Free Running |
| Inch Drill Size - Steel, Plastic, Magnesium | 0.166 in |
| Inch/Metric | Metric |
| Thread Pitch | 0.7 mm |
| Insert Length | 6 mm |
| Thread Type | Metric - Coarse |
| No. of Coils | 6 1/8 |
| Minor Diameter (After Tapping) [Max] | 0.1689 in |
| Thread Size | M4 |
| Minor Diameter (After Tapping) [Min] | 0.1635 in |
| Inch Drill Size - Aluminum | 0.166 in |
| Tap Major Diameter [Max] | 5.007 mm |
| Weight | 0.2 LB |

