- 8-24
- .148 in Long Thread Insert
| Insert Style | Free Running |
| Insert Length | 0.148 in |
| Inch Drill Size - Steel, Plastic, Magnesium | 7/64 in |
| Inch Drill Size - Aluminum | 0.1065 in |
| Minor Diameter (After Tapping) [Max] | 0.1104 in |
| No. of Coils | 5 |
| Inch/Metric | Inch |
| Minor Diameter (After Tapping) [Min] | 0.1036 in |
| Thread Size | #3 |
| Thread Type | UNC |
| Threads per Inch | 48 |
| Tap Major Diameter [Max] | 0.1289 in |
| Weight | 0.2 LB |

