- 7/16-14
- .656 in Long Thread Insert
| Threads per Inch | 14 |
| Inch Drill Size - Aluminum | 29/64 in |
| Insert Length | 0.656 in |
| Minor Diameter (After Tapping) [Max] | 0.4639 in |
| Thread Size | 7/16 |
| Minor Diameter (After Tapping) [Min] | 0.453 in |
| Thread Type | UNC |
| Insert Style | Free Running |
| Tap Major Diameter [Max] | 0.5343 in |
| Inch Drill Size - Steel, Plastic, Magnesium | 29/64 in |
| No. of Coils | 7 3/8 |
| Inch/Metric | Inch |
| Weight | 0.2 LB |

