- 5/8-18
- .938 in Long Thread Insert
| Insert Style | Free Running |
| Inch Drill Size - Steel, Plastic, Magnesium | 41/64 in |
| Thread Type | UNF |
| Thread Size | 5/8 |
| No. of Coils | 14 1/8 |
| Minor Diameter (After Tapping) [Min] | 0.637 in |
| Tap Major Diameter [Max] | 0.7009 in |
| Threads per Inch | 18 |
| Insert Length | 0.938 in |
| Inch Drill Size - Aluminum | 41/64 in |
| Inch/Metric | Inch |
| Minor Diameter (After Tapping) [Max] | 0.6451 in |
| Weight | 0.2 LB |

