- 10-32
- .285 in Long Thread Insert
| Insert Length | 0.285 in |
| Minor Diameter (After Tapping) [Max] | 0.2041 in |
| Inch/Metric | Inch |
| Tap Major Diameter [Max] | 0.2337 in |
| Inch Drill Size - Aluminum | 0.201 in |
| Minor Diameter (After Tapping) [Min] | 0.1968 in |
| Threads per Inch | 32 |
| Thread Size | #10 |
| Insert Style | Free Running |
| Thread Type | UNF |
| Inch Drill Size - Steel, Plastic, Magnesium | 13/64 in |
| No. of Coils | 6 7/8 |
| Weight | 0.2 LB |

