- 7/16-20
- .656" Long
- 6 Packed
- Free Running Thread Insert
| Insert Style | Free Running |
| Packaging | 6 |
| Inch Drill Size - Steel, Plastic, Magnesium | 29/64 in |
| Minor Diameter (After Tapping) [Min] | 0.4483 in |
| Insert Length | 0.656 in |
| Threads per Inch | 20 |
| Inch Drill Size - Aluminum | 29/64 in |
| Thread Type | UNF |
| Thread Size | 7/16 |
| Inch/Metric | Inch |
| Minor Diameter (After Tapping) [Max] | 0.4561 in |
| Tap Major Diameter [Max] | 0.5062 in |
| No. of Coils | 6 5/8 |
| Weight | 0.0 LB |

