- 1/2-20
- 3/4 in Long Thread Insert
| Tap Major Diameter [Max] | 0.5687 in |
| Inch/Metric | Inch |
| Insert Style | Free Running |
| Inch Drill Size - Steel, Plastic, Magnesium | 33/64 in |
| Thread Type | UNF |
| Thread Size | 1/2 |
| Minor Diameter (After Tapping) [Max] | 0.5186 in |
| Minor Diameter (After Tapping) [Min] | 0.5108 in |
| No. of Coils | 12 3/8 |
| Inch Drill Size - Aluminum | 33/64 in |
| Threads per Inch | 20 |
| Insert Length | 3/4 in |
| Weight | 0.2 LB |

