Skip to content Skip to navigation menu
Light Yellow Paste Acrylic Adhesive

1057673

Light Yellow Paste Acrylic Adhesive
Item #100868905
  • Light Yellow Color
Light Yellow Paste Acrylic Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Light Yellow Color

description

  • LOCTITE® AA 331 is a light yellow to sand yellow, toughened, modified acrylic adhesive paste with medium viscosity. This adhesive is designed for bonding metal substrates and is well suited for DC motor assembly, magnet bonding, and bonding of pre-coated sheet metal. The cured product provides high shear and impact strength with excellent environmental and chemical resistance.

features

  • Non-corrosive
  • Rapid room temperature cure
  • High temperature resistance
  • Well suited for DC motor assembly, magnet bonding and bonding of pre-coated sheet metal
  • High shear & impact strength
Physical Form Paste
Color Light Yellow
Technology Acrylic
Weight 0.1 LB
EAN or UPC 79340424265
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison