- 75 ml Container
description
- LOCTITE® UK 3360 is a black, 2-part urethane designed for potting applications where fast cure speeds are required. Once mixed, it cures rapidly at room temperature.
features
- Cures rapidly at room temperature
| Use With Cartridge | 75 mL |
| Container Size | 75 ml |
| Cure Type | Room Temperature (Ambient) Cure |
| Weight | 0.287 LB |
| EAN or UPC | 79340424944 |

