- Translucent, Yellow Color
description
- LOCTITE® AA 3556 is a light-cured, acrylic-based adhesive offering fast cure times on colored, transparent plastic substrates. It offers a tack-free time of 10 secs. The depth of cure is >13 mm, making it ideal for potting applications. It can fluoresce under black light to facilitate the inspection of bonded assemblies for adhesive presence. The product is qualified to ISO 10993.
features
- Highly suited to colored, transparent plastics
- Deep cure facilitates potting applications
- ISO 10993 qualified
- Fluoresces under black light
| Specific Gravity | 1.11 @ 77 °F |
| Shear Rate | 50 s⁻¹ |
| Technology | Acrylic |
| Color | Translucent, Yellow |
| Weight | 0.1 LB |
| EAN or UPC | 79340425644 |

