- 300 mL White 5570 Flextec Elastic Adhesive
description
- This permanently elastic, primerless formulation bonds and seals a wide variety of dissimilar substrates, including metals, glass, nylon and plastics. This product replaces mechanical fasteners and rivets, and provides vibration and sound-dampening benefits. Offering high initial tack and fast setting, this product works well in high productivity, high volume applications.
applications
- High productivity, high volume applications
- Specialty vehicle, small motor and sign/display assembly
- General-purpose bonding/assembly
- To reduce the use of mechanical fasteners
features
- Adheres to a wide range of substrates: metals, glass, nylon, ABS, PVC
- Replaces rivets and mechanical fasteners
- Short, tack-free curing time
- Vibration and sound dampening
- High initial tack
- One-component, odorless adhesives
- Noncorrosive and free of solvents, isocyanates, silicones and PVC
- Easy-to-use products cure by reacting with ambient moisture, achieving functional strength in just 24 hours
- Compatible with many paint systems
- Good UV resistance
| Container Size | 300 mL |
| Container Type | Cartridge |
| Application | Gaskets, Bonding, Sealing |
| Color | White |
| Cure Speed | 30 min |
| Weight | 1.054 LB |
| EAN or UPC | 79340425712 |

