- 310 mL
- Gray
- Silane Adhesive Sealant
description
- A high strength, high elongation adhesive used for elastic bonding and sealing on various substrates. It is a one-component adhesive/sealant based on a modified silane polymer, which cures by reaction with moisture to an elastomeric thermoset product. The skin formation and curing times are dependent on humidity, temperature, and joint depth. By increasing the exposure to moisture these times can be reduced.
applications
- Interior and exterior applications
- Bonding
- Sealing
features
- Noncorrosive and free of solvents, isocyanates, silicones and PVC
- Odorless
- Good adhesion without primer to a wide variety of substrates
- Compatible with many paint systems
- Good ultraviolet resistance
caution
- Not recommended for use in pure oxygen and/or oxygen-rich systems
- Should not be selected as a sealant for chlorine or other strong oxidizing materials
| Container Size | 310 mL |
| Functional Cure | 24 h |
| Color | Gray |
| Container Type | Bottle, Plastic |
| Cure Speed | 7 d |
| Application | Bonding, Sealing |
| Weight | 1.135 LB |
| EAN or UPC | 79340426375 |

