Skip to content Skip to navigation menu
Henkel Loctite1087219

1087219

Clear 65.6 ft Feedline Tubing
Item #100869562
  • 65.6 ft Length
  • 1 mm Inside Diameter
  • Clear Color
Henkel Loctite1087219
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 65.6 ft Length
  • 1 mm Inside Diameter
  • Clear Color

description

  • Feedline Tubing, PTFE, 2.0 mm OD x 1.4 mm ID x 65.6 feet long, clear, aka # 8954866. For use with Applicator Nozzle # 1244447.
I.D. 1 mm
Color Clear
Length 65.6 ft
Weight 260.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison