- Cartridge Applicator
description
- The LOCTITE® Dual Cartridge Manual Applicator allows for easy application of medium to high viscosity materials. This professional quality, high thrust applicator is made especially for materials that may be difficult to extrude. The applicator has a heavy-duty welded frame that securely supports dual cartridges. The one-piece sintered friction catch plate has extra durability and higher precision when compared to competitors’ models that have a two-piece friction plate with plastic inserts. It's great to use for dispensing Henkel Construction Adhesives. Included in the Box: (1) 300 ml x 300 ml Dual Cartridge Applicator, (1) Instruction Sheet.
features
- 26:1 thrust ratio helps prevent hand fatigue.
- Extra durable, super smooth, heat-treated piston rod.
- Easy thumb activated pressure release.
- Comfort grip handle.
- One-piece sintered friction catch plate.
| Use With Cartridge | 300 mL |
| Item Description | 26:1 Thrust Ratio |
| Used to Dispense | Construction Adhesives, Epoxies-2Part |
| Application | Medium to High Viscosity Material |
| Delivery System | Manual Gun |
| Weight | 4.96 LB |
| EAN or UPC | 79340987258 |

