- Mixing Nozzle
description
- LOCTITE® Square Mix Nozzle is a single axis dual cartridge mix nozzle that is available in 10 in. as well as 15 in. lengths.
| Use With Cartridge | 300 mL |
| Length | 9.980 in |
| Threads per Inch | 9 |
| I.D. | 11.2 mm |
| Type | Static Mix |
| Thread Diameter | 7/8 |
| No. of Elements | 20 |
| Used to Dispense | Construction Adhesives, Epoxies-2Part |
| Weight | 0.24 LB |
| EAN or UPC | 7798063664989 |
-
Pre-Packed Quantities


