- Mixing Nozzle
description
- LOCTITE® Square Mix Nozzle is a single axis dual cartridge mix nozzle that is available in 10 in. as well as 15 in. lengths.
| Used to Dispense | Construction Adhesives, Epoxies-2Part |
| I.D. | 14.3 mm |
| Thread Diameter | 7/8 |
| Type | Static Mix |
| Threads per Inch | 9 |
| Length | 15.300 in |
| No. of Elements | 19 |
| Use With Cartridge | 300 mL |
| Weight | 0.33 LB |
-
Pre-Packed Quantities


