- Gray, White, Black Color
description
- LOCTITE® EA 7363 is a gray, 2-part, epoxy adhesive paste for anchoring threaded rods, bolts, rebar dowels and smooth dowels into concrete, grout-filled blocks and other non-reinforced masonry. Curing of this product occurs at room temperature after mixing. Typical applications include seismic anchoring and bracing, and grouting dowel bars and tie bars for full-depth concrete pavement repairs.
applications
- Grouts and marine chocking
- Concrete repair
features
- 100% solids epoxy
- Non-sag consistency
- Room temperature cure
compliances
- DOT approved
- COLA approved
| Temperature Range [Min] | -20 °F |
| Color | Gray, White, Black |
| Temperature Range [Max] | 110 °F |
| Container Size | 8.6 oz |
| Functional Cure | 4 h |
| Container Type | Cartridge |
| Use With | Concrete |
| Physical Form | Paste |
| Cure Type | Room Temperature (Ambient) Cure |
| Weight | 0.68 LB |
| EAN or UPC | 79340427853 |

