- 20.7 oz Dual Cartridge Anchor Bolt Grout
description
- Solvent free, no odor, high strength and non-sag. It is formulated to anchor threaded rods, bolts, rebar and smooth dowels into concrete, grout-filled block and masonry. The HP (high performance) product offers greater tension load capacity.
applications
- Grouts and marine chocking
- Concrete repair
features
- An epoxy-based chemical anchoring
- Fast curing
- Self-reactive cure type
- High performance
- High strength
| Container Type | Cartridge |
| Container Size | 20.7 oz |
| Color | Gray |
| Functional Cure | 2 h |
| Temperature Range [Max] | 110 °F |
| Weight | 1.56 LB |
| EAN or UPC | 79340427891 |

