- 9 oz Cartridge Crack Filler
description
- Repairs cracks quicker, easier and more affordably. It repairs holes, spalls and cracks in concrete, brick, block, masonry and even rotted wood. This two-part, rapid-curing, high strength epoxy is available in an easy and ready-to-use coaxial cartridge. The product can be resealed, allowing the remaining material to be saved for later use.
applications
- For indoor and outdoor use
- Warehouses
- Production facilities
- Utility rooms
- Shipping and receiving areas
- Equipment rooms
features
- No-drip, non-sag formula
- Will not soften over time
- Bonds concrete, block, brick, stone, wood and metal
- Easily mixed with a drill and mixing blade
- 100% solids – no solvents
- Excellent workability
- Creamy paste consistency
- Cures to a natural, unpigmented color
caution
- Not recommended for use in pure oxygen and/or oxygen-rich systems
- Should not be selected as a sealant for chlorine or other strong oxidizing materials
| Functional Cure | 2 h |
| Container Type | Cartridge |
| Container Size | 8.6 oz |
| Color | Gray |
| Weight | 0.683 LB |
| EAN or UPC | 79340427907 |

