- Blue Color
description
- LOCTITE® 2422 is a blue, thixotropic, medium strength, dual cure, dimethacrylate ester acrylic threadlocking paste designed for locking and sealing threaded fasteners requiring normal disassembly with standard hand tools. It is particularly suitable for applications on less active substrates such as stainless steel and plated surfaces, where disassembly with hand tools is required for servicing.
applications
- Ultra-high temperature
- Particularly suitable for applications on less active substrates such as stainless steel and plated surfaces, where disassembly with hand tools is required for servicing
- Industrial ovens
- Refineries
- Boiler rooms
- Pulp and paper
- Turbo engines
- Metal fabrication
- Heat treat operations
features
- Thixotropic
- Medium strength
- Dual cure
- Particularly suited for applications where extreme high temperature resistance is required
- Designed for locking and sealing threaded fasteners requiring normal disassembly with standard hand tools
caution
- Not recommended for use in pure oxygen and/or oxygen-rich systems
- Should not be selected as a sealant for chlorine or other strong oxidizing materials
| Chemical Compound | Dimethacrylate Ester |
| Color | Blue |
| Container Type | Syringe |
| Use For | Sealant, Temperature, High |
| Temperature Range [Max] | 650 °F |
| Strength | Medium |
| Container Size | 30 g |
| Viscosity (cP) | Thixotropic Gel |
| Fastener Size Range | 1/2 in to 3/4 in |
| Curing Method | Anaerobic |
| Physical Form | Paste |
| Weight | 0.12 LB |
| EAN or UPC | 79340430556 |

