- 50 mL
- High Strength
- High Temp Threadlocker
description
- LOCTITE® 2047 High Lubricity, Large Bolt, High Strength BlackThreadlocker locks and seals threaded fasteners over 7/8" in diameter. This increased lubricity threadlocker reduces friction and allows proper clamp load to be achieved.The high strength properties ensure clamp load is maintained when exposed to vibration.
applications
- Industrial ovens
- Refineries
- Boiler rooms
- Pulp and paper
- Turbo engines
- Metal fabrication
- Heat treat operations
- Glass manufacturing
features
- New formula reduces friction and attains higher clamp load than Loctite® 277™
- High strength properties resist effects of vibration and maintains clamp load
- Fixture cure in 90 minutes
- full cure in 24 hours
| Container Type | Bottle, Plastic |
| Cure Speed Full (Steel) | 24 h |
| Color | Black |
| Cure Speed Fixture | 90 min |
| Strength | High |
| Fastener Size Range | 7/8 in or larger |
| Container Size | 50 mL |
| Weight | 0.18 LB |
| EAN or UPC | 79340430525 |

