- 250 mL
- Medium Strength Threadlocker
- High Temp
description
- LOCTITE® 5770 is an off-white to purplish gray dimethacrylate ester acrylic sealant paste designed for locking and sealing metal threaded pipes and fittings in industrial applications. It prevents loosening and leakage from shock and vibration and is particularly suitable for sealing steel metal joints where high temperature and high pressure resistance is required.
applications
- Particularly suitable for sealing applications of steel metal joints where high temperature and high pressure resistance is required
- Industrial ovens
- Refineries
- Boiler rooms
- Pulp and paper
- Turbo engines
- Metal fabrication
- Heat treat operations
- Glass manufacturing
features
- Prevents loosening and leakage from shock and vibration
- Designed for locking and sealing metal threaded pipes and fittings in industrial applications
- Particularly suitable for sealing steel metal joints where high temperature and high pressure resistance is required
caution
- Not recommended for use in pure oxygen and/or oxygen-rich systems
- Should not be selected as a sealant for chlorine or other strong oxidizing materials
| Container Size | 250 mL |
| Container Type | Bottle, Plastic |
| Color | Purple |
| Strength | Medium |
| Application | Thread Sealant |
| Cure Speed Full (Steel) | 72 h |
| Cure Speed Fixture | 3 h |
| Weight | 0.75 LB |
| EAN or UPC | 79340430587 |

