- 30 g
- High Strength Paste
- Threadlocker
description
- LOCTITE® 2620 is a red, thixotropic, medium to high strength dimethacrylate ester acrylic threadlocking paste designed for locking and sealing threaded fasteners. It cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. It is particularly suitable when extreme high temperature resistance is required.
applications
- Industrial ovens
- Pulp and paper
- Heat treat operations
- Refineries
- Turbo engines
- Glass manufacturing
- Boiler rooms
- Metal fabrication
features
- Prevents loosening and leakage from shock and vibration
- Thixotropic
- Medium to high strength
- Particularly suitable when extreme high temperature resistance is required
caution
- Not recommended for use in pure oxygen and/or oxygen-rich systems
- Should not be selected as a sealant for chlorine or other strong oxidizing materials
| Container Size | 30 g |
| Container Type | Syringe |
| Cure Speed Fixture | 30 min |
| Color | Red |
| Strength | High |
| Cure Speed Full (Steel) | 24 h |
| Weight | 0.12 LB |
| EAN or UPC | 79340430594 |

