- Dark Gray Color
description
- LOCTITE® 5408 is charcoal gray, fluorescent, dimethacrylate ester acrylic anaerobic hybrid threadlocker gel that lubricates fasteners during assembly and seals gaps between threads. It locks the bolts in order to prevent premature loosening and, should the assembly need to be taken apart in the future, acts as a lubricant to ease the removal of fasteners that are through holes into water jackets.
features
- Lubricates fasteners during assembly
- Seals the gaps between the threads
- Eliminates corrosion, which can cause difficulties if further disassembly is required
| Viscosity | Paste |
| Container Type | Tube |
| Application | Lubricate Fasteners, Ease Removal of Fasteners that are Through-Holes into Water Jackets, Seal Gaps between Threads |
| Color | Dark Gray |
| Physical Form | Gel |
| Flash Point | 176 °F |
| Container Size | 50 ml |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -65 °F |
| Chemical Type | Anaerobic |
| Weight | 0.26 LB |
| EAN or UPC | 79340432093 |

