- 2 gal kit
- High temperature and high impact system for locking inner and outer eccentric bushings under dry service
features
- Tough and resilient
- Eliminates dismantling process
- Withstands temperatures of -20 °F to 225 °F (-28 °C to 107 °C)
- One kit provides 115 in3 of material
- 100% solids epoxy
- High temperature and high impact system for locking inner and outer eccentric bushings in Symons® Cone Crushers mills
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Functional Cure | 8 h |
| Hardness (Shore D) | 90 |
| Compressive Strength | 12000 psi |
| Compound Type | High Temperature, High Impact |
| Container Size | 2 gal |
| Temperature Rating [Max] | 225 °F |
| Container Type | Kit |
| Color | Gray |
| Weight | 9.0 LB |
-
No Air Shipping


