Skip to content Skip to navigation menu
Translucent 15 L Instant Adhesive

1164727

Translucent 15 L Instant Adhesive
Item #112003477
  • 15 L Container
Translucent 15 L Instant Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 L Container

description

  • LOCTITE® AA 3301 is a transparent, colorless, light-cured, universal, acrylic-based instant adhesive, suitable for metals and stress-sensitive plastics with a high, on-demand, curing speed. Depth of cure is >13 mm. Tack free time >30 secs. Fixturing time is 12 secs. Shore hardness: D 69. Viscosity 160 mPa·s.

features

  • High-speed cure on demand
  • Optical clarity
  • 1-part system
  • For stress-sensitive plastics
  • Tack free time >30 secs.
  • Fixturing time 12 secs.
  • Well suited to plastics and metals
  • Suitable for glass and ceramics
Color Translucent
Container Size 15 L
Weight 0.0 LB
EAN or UPC 79340432352
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison