- Lubricant
description
- LOCTITE® LB 8014 is a white, metal-free, food grade lubricant and anti-seize made from white oil and extreme pressure (EP) additives. It prevents friction, seizing and galling in stainless steel and other metal parts. It is temperature resistant to +400°C, has a 0 NLGI grade and is H1 NSF Registered, No: 123004.
applications
- Stainless steel and other metal parts
features
- Metal-free
- Food grade lubricant and anti-seize
- Temperature resistant to +400°C
- NLGI Grade 0
- Prevents friction, seizing and galling in stainless steel and other metal parts
- H1 NSF Reg. No.: 123004
compliances
- Approved by the Canadian Food Inspection Agency
- NSF H1 approved
| Grade | Food Grade |
| Base Oil | Synthetic |
| Application | Metal, Stainless Steel Fittings |
| Container Size | 8 oz |
| Anti-Corrosion | Excellent |
| Color | White |
| Temperature Range [Max] | 750 °F |
| Container Type | Brush Top Can |
| Flash Point | 310 °F |
| Weight | 0.6 LB |
| EAN or UPC | 79340432406 |
-
HACCP Friendly


