- 1" x 10'
- Withstands Temperatures Between -65 °F to 500 °F
- 700 psi Tensile Strength
- 400 vpm Dielectric Strength
description
- LOCTITE® SI 5075 is a non-sticky, self-fusing, multi-purpose wrap for tape-based repair situations. Offering a tensile shear strength of 50 kg/cm², the tape stretches to three times its size and seals instantly. It is resistant to UV, salt water, fuels and acids. LOCTITE SI 5075 also offers dielectric strength up to 15kV/mm and a service temperature range of -54 to +260°C.
applications
- Automotive
- Electrical
- Industrial
- Marine
- Plumbing
features
- Reliable, temporary repairs on a variety of substrates
- Sealing and insulating silicone rubber wrap
- Self-fusing
- Resistant to UV, salt water, fuels and acids
| Temperature Range [Min] | -65 °F |
| Manufacturer Name | LOCTITE |
| Dielectric Strength, Volts per mil | 400 |
| Length | 10 ft |
| Temperature Range [Max] | 500 °F |
| Weight | 0.11 LB |
| EAN or UPC | 79340433984 |

