- 1 L Container
features
- Qualified to Henkel's ISO 10993 Protocol for use in disposable medical devices
- Cures into a tough, transparent silicone rubber
- High performance
- Low viscosity
| Container Size | 1 L |
| Color | Translucent, Light Yellow |
| Physical Form | Liquid |
| Weight | 2.64 LB |
| EAN or UPC | 79340435643 |

