Skip to content Skip to navigation menu
Cyanoacrylate Adhesive

1233800

Cyanoacrylate Adhesive
Item #100869026
  • Cyanoacrylate Adhesive
Cyanoacrylate Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cyanoacrylate Adhesive

description

  • The LOCTITE® 10 ml and 30 ml Cyanoacrylate Gel Syringe Dispensers provide a convenient, cost-effective method to apply product packaged in 10 ml or 30 ml syringes. The 30 ml dispenser requires no pneumatics, battery or electrical power. Included in the Box: (1) 10 ml or 30 ml Syringe Dispenser, (1) Instruction Sheet.

features

  • Pistol configuration for ease of application.
  • Full-hand trigger minimizes operator fatigue.
  • Easy syringe loading.
  • Smooth dispensing.
  • Lightweight - only 120 g.
  • Typical Fluids Handled: Any product package in a standard 10 ml or 30 ml (including 25 ml) syringes.
Weight 0.33 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison