- Adhesive Sealant
description
- LOCTITE® SI 5607 is a gray 2-part, thixotropic, neutral curing alkoxy silicone with medium cure speed at room temperature. Typical applications include bonding and sealing in the appliance market and general applications where a long working life after dispensing is required.
features
- Room temperature cure
- Thixotropic
| Gap Fill | Unlimited |
| Physical Form | Paste |
| Container Type | Cartridge |
| Hardness | 43 Shore A |
| Full Cure Time @ Temperature | 45 min @ 77 °F |
| Adhesive Tensile Shear | 145 N/mm2 |
| Color | Gray, White, Gray |
| Container Size | 400 mL |
| Full Cure | 45 min |
| Weight | 0.004 LB |
| EAN or UPC | 79340437067 |

