- Flange Sealant
description
- LOCTITE® 5188 is a highly flexible sealant which cures when confined in the absence of air between close-fitting metal surfaces. It is designed for use on rigid metal flanged connections, particularly where minor oil contamination of the flange surfaces can occur. The product is particularly suitable for use on aluminum substrates where very good adhesion is needed. It ensures an instant, low-pressure seal. For sealing rigid flange faces on transmissions and motor casings.
features
- Ideal for sealing all kinds of rigid metal flanges, especially aluminum flanges
- Superior adhesion, can tolerate slight oil contamination on the flange surface
- Excellent chemical resistance, highly flexible
- Excellent in demanding applications
| Gap Fill (Unprimed) | 0.25 mm |
| Viscosity | 21000 mPa·s (cP) @ 20 RPM |
| Color | Red |
| Weight | 0.15 LB |
| EAN or UPC | 79340437098 |

