- Purple Color
description
- LOCTITE® 5452 is a purple, thixotropic, methacrylate ester acrylic thread sealant liquid designed for threaded fittings commonly found in hydraulic and pneumatic systems. It is useful with dry seal fittings such as O-Ring boss style connectors. It can be used as a sealant on mating surfaces of flare style fittings. It contains no fillers or particles that can interfere with a hydraulic system.
features
- Suitable for large diameter pipes
- Prevents the rotation that ultimately leads to leakage
- Seals scratches and surface imperfections
| Pressure Resistance | 10000 psi |
| Curing Method | Anaerobic |
| Breakaway Torque (M10 Black Oxide Bolts) | 3.5 Nm, 31 in lb |
| Container Size | 50 mL |
| Strength | Controlled |
| Physical Form | Liquid |
| Container Type | Tube |
| Application | Pipe Fittings, Pipe Threads |
| Color | Purple |
| Viscosity | 28000 mPa·s (cP) @ 20 RPM |
| Weight | 0.14 LB |
| EAN or UPC | 79340438309 |

