- 8.6 oz. Cartridge
- Gray Color
- Indoor/Outdoor Use
description
- LOCTITE® PC 6231 is a gray, 2-part, rapid curing, polyurethane joint filler. It is a self-leveling, 100% solids, low viscosity, flexible system. Typical applications include interior control joints or construction saw joints on horizontal concrete surfaces. Used for industrial floor applications receiving heavy vehicle traffic and exterior applications where minimal joint movement will occur.
features
- Designed for heavy duty traffic and freezer applications
- Can be applied at temperatures between -40 °F to +120 °F (-40 °C to +50 °C)
- Self-leveling
- Provides 10-15% movement of installed joint width
| Full Cure Time @ Temperature | 90 min @ 74 °F |
| Chemical Compound | Polyurethane |
| Applicable Materials | Concrete, Masonry, Wood |
| Container Type | Cartridge |
| Odor | Slight, Amine |
| Physical Form | Liquid |
| Container Size | 8.6 fl oz |
| Temperature Range [Max] | 120 °F |
| Manufacturer Name | LOCTITE |
| Temperature Range [Min] | -40 °F |
| Color | Gray |
| Functional Cure | 90 min |
| Weight | 0.68 LB |
| EAN or UPC | 79340438538 |

