- 1 oz Container
description
- LOCTITE® EA 9017 (known as FIXMASTER® FAST CURE POXY PAK™ EPOXY) is a 2-part, room temperature curing epoxy adhesive used for high strength, permanent bonding of metals, ceramics, concrete, wood, glass and most plastics. This product can withstand temperatures up to +300 °F (+149 °C).
features
- Premeasured resin and hardener for easy application, consistent strength and time savings - no waste, no mess, no clumping
- Bonds virtually any material
- Repair, fill and seal holes, cracks and worn surfaces
- May be drilled, tapped, sanded, or machined and painted after cure
- Reaches handling strength in 4 to 6 mins, fully cures in 45 to 60 mins
- Easy to use in a syringe applicator
| Cure Type | Room Temperature (Ambient) Cure |
| Color | Translucent/Clear/Opaque |
| Physical Form | Liquid |
| Family Name | Adhesive |
| Container Size | 1 oz |
| Use With | Ceramic, Concrete, Glass, Plastic, Wood |
| Weight | 0.25 LB |
| EAN or UPC | 79340438828 |

