- Gray Color
description
- LOCTITE® PC 7218 is a 2-part, grey, ceramic-filled, trowelable, epoxy-based surface coating designed to protect parts from coarse particle abrasion or erosion on metals (with or without chemical attack). It is designed for parts such as cyclones/separator bodies, dust collectors/exhausters, pump liners/impellers, fan blades and housings, chutes/hoppers and elbows/transition points.
features
- Protects metals from course particle abrasion
- Applied by trowel
- Suitable for chemical attack applications
- Renews worn surfaces fast
compliances
- 0
| Functional Cure | 7 h |
| Container Size | 5 lb |
| Color | Gray |
| Use With | Metal |
| Operating Temperature | 250 °F |
| Container Type | Kit |
| Applicable Materials | Metals |
| Physical Form | Paste |
| Cure Type | Two Component Mix, Room Temperature (Ambient) Cure |
| Weight | 5.98 LB |
| EAN or UPC | 79340438835 |
-
No Air Shipping


