- Fast Set Grout Kit
- Self-leveling, Non-Shrinking Grout
- Cures Quickly
- Can Be Poured To 1" Thick
- Forms Strong Bond With Concrete & To Itself
description
- LOCTITE® Fixmaster Fast Set Grout is a self-leveling, non-shrinking grout for installing machinery and setting anchor bolts. Cures quickly and can be poured up to 1" thick. Compression strength and chemical resistance are superior to concrete. Forms strong bonds to old concrete and to itself. GroutingEvery piece of machinery and equipment in the industrial environment requires a suitable foundation and mounting system to reduce vibrations and misalignment. Pumps, generators, compressors, conveyors, pulverizers, mills, fluid drives, turbines and more must all maintain proper support and permanent alignment in order to provide optimum performance and low operating costs. LOCTITE Fixmaster grouts offer the foundation needed to achieve optimum equipment efficiency and performance.
features
- Self-leveling, non-shrinking grout for installing machinery and setting anchor bolts
- Cures quickly and can be poured up to 1" thick
- Compression strength and chemical resistance are superior to concrete
- Forms strong bonds to old concrete and to itself
| Color | Red |
| Compressive Strength | 14500 psi |
| Working Time [Max] | 10.000 min |
| Container Type | Pail |
| Container Size | 2 gal |
| Weight | 26.39 LB |
| EAN or UPC | 79340438873 |

