- Backing Material
- Brown
- 5 gal Pail
features
- Formulated for backing wear plates in cone crushers and grinding mills operating under normal conditions
- 100% solids epoxy compound
- Provides high compressive strength and impact resistance
- High volumetric stability eliminates gaps between liners
- Nonflammable
- Pourable compound requires no melting or special equipment
| Color | Brown |
| Compound Type | Backing |
| Compressive Strength | 15500 psi |
| Hardness (Shore D) | 8 |
| Operating Temperature [Max] | 170 °F |
| Container Size | 5 gal |
| Container Type | Kit |
| Weight | 50.0 LB |

