- Gray, Off White Color
description
- LOCTITE® PC 7363 is a white to grayish, 2-part, high strength, epoxy tile adhesive paste for installing ceramic tiles quickly and securely. It is suitable for both horizontal and vertical applications and has excellent shock and impact resistance under typical dry service temperatures -20 °F to +199.4 °F (-29 °C to +93 °C).
features
- Non-sag paste - allows application versatility for overhead and vertical surfaces
- Bonds ceramic tiles
- Easy to mix and use
- Will not break or chip - withstands shock and impact
- Adheres to most clean surfaces - versatile
| Color | Gray, Off White |
| Cure Type | Room Temperature (Ambient) Cure |
| Physical Form | Paste |
| Weight | 22.31 LB |
| EAN or UPC | 79340438880 |

