- 10 kg kit
- Two component epoxy system for backing wear metal in crushers and grinding mills
- Needs no melting or special equipment
- high volumetric stability
description
- Loctite® Nordbak® Backing Material is a 100% solids epoxy compound for backing wear plates in cone crushers and grinding mills. Provides high compressive strength and impact resistance. High volumetric stability eliminates gaps between liners. Nonflammable. Pourable compound requires no melting or special equipment.
features
- 100% solids epoxy system for backing wear metal in crushers and grinding mills
- No melting or special equipment
- High volumetric stability eliminates formation of gaps between backing and liners or support structures
- Contains elastomers for high impact and shock resistance
- Easy and safe to use
- Non-flammable
- Use approved, positive pressure, supplied air respirator when welding or torch cutting near cured compound
- Do not use open flame on compound
| Functional Cure | 8 h |
| Hardness (Shore D) | 90 |
| Compressive Strength | 15500 psi |
| Container Size | 10 kg |
| Container Type | Kit |
| Color | Blue/Green |
| Compound Type | Backing |
| Weight | 25.022 LB |
| EAN or UPC | 79340438903 |

