- Combo Bead Wearing Compound
- Abrasion Resistance Qualities Of Both Large And Small Ceramic Beads & Silicone Carbide
- Trowelable
- Extends Life Of Material Handling Equipment
description
- LOCTITE® Nordbak Combo Bead Wearing Compound. This epoxy system combines the abrasion resistance qualities of both large and small ceramic beads and silicon carbide. Protects against hard sliding abrasion and extends the life of material handling equipment. Trowelable.
features
- Epoxy system that combines the abrasion resistance qualities of both large and small ceramic beads and silicon carbide
- Protects against hard sliding abrasion and extends the life of material handling equipment
- Trowelable
| Container Type | Can |
| Compressive Strength | 18000 psi |
| Color | Dark Grey |
| Container Size | 4 kg |
| Working Time [Max] | 20.000 min |
| Weight | 0.1 LB |
| EAN or UPC | 79340438910 |

