- 25 lb Container
- Gray, Dark Gray Color
description
- LOCTITE® PC 9313 is a grey, 2-part, rubber modified epoxy. With impact resistance superior to ceramic tile, it is recommended for lining and protecting flumes, troughs, elbows, hoppers, discharge chutes, and other processing equipment that is exposed to both abrasion and impact under typical temperatures of -20°F to +250°F (-29°C to +121°C).
applications
- Dredge pump liners
- Flumes and troughs
- Pump impellers
- Vibrating feeder
- Chutes
- Hoppers
features
- Cures to ceramic hardness – resists sliding abrasive wear
- Won’t sag or shrink – conforms to overhead and irregular surfaces, application versatility
- Renews worn surfaces fast – reduces downtime
- Impact resistant – resists mild impact at 45° angles
- Offers the wear resistance properties of an epoxy along with impact resistance
- Trowelable
| Temperature Range [Max] | 250 °F |
| Color | Gray, Dark Gray |
| Physical Form | Paste |
| Operating Temperature | 250 °F |
| Full Cure Time @ Temperature | 7 h @ 77 °F |
| Temperature Range [Min] | 20 °F |
| Container Size | 25 lb |
| Packing Type | Kit |
| Container Type | Can |
| Functional Cure | 6 h |
| Working Time [Max] | 30.000 min |
| Cure Type | Two Component Mix, Room Temperature (Ambient) Cure |
| Use With | Metal |
| Weight | 31.17 LB |
| EAN or UPC | 79340438958 |

