- 50 ml Container
- Blue Color
description
- LOCTITE® 243 is a general purpose threadlocker that provides a medium strength bond. LOCTITE 243 works on all metals, including passive substrates such as stainless steel, aluminum and plated surfaces. It is proven to be tolerant of minor contamination due to industrial oils, e.g., motor oils, corrosion prevention oils and cutting fluid.
features
- Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
- Works on all metals, including passive substrates (e.g. stainless steel, aluminum, plated surfaces)
- Proven to tolerate minor contamination by industrial oils, e.g. motor oils, corrosion prevention oils and cutting fluids
- Permits disassembly with hand tools for servicing
- NSF/ANSI 61 Certified
| Physical Form | Liquid |
| Curing Method | Anaerobic |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Prevail Torque | 5 Nm, 40 in lb (M10 Steel Nuts/Bolts) |
| Prevailing Torque | 62 lbf |
| Cure Speed Fixture | 10 min @ 25 °C |
| Odor | Characteristic |
| Fastener Type | Metal |
| Fastener Size Range | 1/4 in to 3/4 in |
| Oil Tolerant | Yes |
| Strength | Medium |
| Recommended Primer | Primer N™, T™ |
| Container Size | 50 ml |
| Resistance (Chemical) | Oil |
| Viscosity (cP) | 2,250/12,000 Thixotropic |
| Color | Blue |
| Typical Use | Up to 3/4" Bolts With Light Oil Contamination |
| You May Also Need | Threadlocker to Primer N, Threadlocker to Primer T |
| Temperature Range [Min] | -65 °F |
| Breakaway Torque | ~ 26 Nm, 230 in lb (M10 Steel Nuts/Bolts) |
| Viscosity Speed 20 RPM | 2150 mPa·s (cP) |
| Temperature Range [Max] | 300 °F |
| Container Type | Bottle |
| Weight | 0.17 LB |
| EAN or UPC | 79340438972 |

