- 250 ml Container
- Blue Color
description
- LOCTITE® 243 is a general purpose threadlocker that provides a medium strength bond. LOCTITE 243 works on all metals, including passive substrates such as stainless steel, aluminum and plated surfaces. It is proven to be tolerant of minor contamination due to industrial oils, e.g., motor oils, corrosion prevention oils and cutting fluid.
features
- Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
- Works on all metals, including passive substrates (e.g. stainless steel, aluminum, plated surfaces)
- Proven to tolerate minor contamination by industrial oils, e.g. motor oils, corrosion prevention oils and cutting fluids
- Permits disassembly with hand tools for servicing
- NSF/ANSI 61 Certified
| Fastener Size Range | 1/4 in to 3/4 in |
| Cure Speed Fixture | 10 min @ 25 °C |
| Typical Use | Up to 3/4" Bolts With Light Oil Contamination |
| Fastener Type | Metal |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Curing Method | Anaerobic |
| Physical Form | Liquid |
| Temperature Range [Max] | 300 °F |
| Breakaway Torque | ~ 26 Nm, 230 in lb (M10 Steel Nuts/Bolts) |
| Resistance (Chemical) | Oil |
| Color | Blue |
| Prevail Torque | 5 Nm, 40 in lb (M10 Steel Nuts/Bolts) |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Container Size | 250 ml |
| Strength | Medium |
| Container Type | Bottle |
| Odor | Characteristic |
| Oil Tolerant | Yes |
| Prevailing Torque | 62 lbf |
| Viscosity Speed 20 RPM | 2150 mPa·s (cP) |
| Recommended Primer | Primer N™, T™ |
| Viscosity (cP) | 2,250/12,000 Thixotropic |
| You May Also Need | Threadlocker to Primer N, Threadlocker to Primer T |
| Temperature Range [Min] | -65 °F |
| Weight | 0.71 LB |
| EAN or UPC | 79340438989 |

