- 0.5 ml Container
- Blue Color
description
- LOCTITE® 243 is a general purpose threadlocker that provides a medium strength bond. LOCTITE 243 works on all metals, including passive substrates such as stainless steel, aluminum and plated surfaces. It is proven to be tolerant of minor contamination due to industrial oils, e.g., motor oils, corrosion prevention oils and cutting fluid.
applications
- General purpose
- Bolts up to 3/4" with light oil contamination
- For fastener diameters between 1/4" and 3/4" (6 to 20 mm)
features
- Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
- Works on all metals, including passive substrates (e.g. stainless steel, aluminum, plated surfaces)
- Proven to tolerate minor contamination by industrial oils, e.g. motor oils, corrosion prevention oils and cutting fluids
- Permits disassembly with hand tools for servicing
- NSF/ANSI 61 Certified
compliances
- 0
| Color | Blue |
| Fastener Size Range | 1/4 in to 3/4 in |
| Container Size | 0.5 ml |
| Resistance (Chemical) | Oil |
| Physical Form | Liquid |
| Use For | Sealant |
| Strength | Medium |
| Cure Speed | 24 h |
| Breakaway Torque | ~ 26 Nm, 230 in lb (M10 Steel Nuts/Bolts) |
| Container Type | Capsule |
| Weight | 0.01 LB |
| EAN or UPC | 79340439009 |

