- 250 ml Container
- Red Color
description
- LOCTITE® 263 is a red, dual cure, acrylic dimethacrylate ester fluorescent threadlocker designed for the permanent locking and sealing of threaded fasteners. It cures between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. It works on active metals (e.g. brass, copper) and passive substrates such as stainless steel and plated surfaces.
features
- Particularly suited for heavy duty applications such as studs into motor housings where high strength is required
- Prevents loosening and leakage from shock and vibration
- Designed for the permanent locking and sealing of threaded fasteners
- Provides robust curing performance
- Offers high temperature performance and oil tolerance
| Viscosity | 500 mPa·s (cP) @ 20 RPM |
| Torque (Break) | 275 in lb |
| Fastener Size Range | 1 in or smaller |
| Prevail Torque | 33 Nm, 290 in lb (M10 Steel Nuts/Bolts) |
| Curing Method | Anaerobic |
| Temperature Range [Max] | 360 °F |
| Container Size | 250 ml |
| Recommended Primer | None |
| Cure Speed Fixture | 10 min |
| Strength | High |
| Physical Form | Liquid |
| Color | Red |
| Breakaway Torque | 33 Nm, 290 in lb (M10 Steel Nuts/Bolts) |
| Torque (Prevail) | 290 in lb |
| Container Type | Bottle |
| Cure Speed Full (Steel) | 24 h |
| Chemical Compound | Dimethacrylate Ester |
| Weight | 0.7 LB |
| EAN or UPC | 79340439030 |

