- 50 ml Container
- Red Color
description
- LOCTITE® 263 is a red, dual cure, acrylic dimethacrylate ester fluorescent threadlocker designed for the permanent locking and sealing of threaded fasteners. It cures between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. It works on active metals (e.g. brass, copper) and passive substrates such as stainless steel and plated surfaces.
features
- Particularly suited for heavy duty applications such as studs into motor housings where high strength is required
- Prevents loosening and leakage from shock and vibration
- Designed for the permanent locking and sealing of threaded fasteners
- Provides robust curing performance
- Offers high temperature performance and oil tolerance
| Container Size | 50 ml |
| Cure Speed Fixture | 10 min |
| Physical Form | Liquid |
| Prevail Torque | 33 Nm, 290 in lb (M10 Steel Nuts/Bolts) |
| Viscosity | 500 mPa·s (cP) @ 20 RPM |
| Strength | High |
| Torque (Break) | 275 in lb |
| Recommended Primer | None |
| Temperature Range [Max] | 360 °F |
| Chemical Compound | Dimethacrylate Ester |
| Cure Speed Full (Steel) | 24 h |
| Curing Method | Anaerobic |
| Container Type | Bottle |
| Breakaway Torque | 33 Nm, 290 in lb (M10 Steel Nuts/Bolts) |
| Torque (Prevail) | 290 in lb |
| Color | Red |
| Fastener Size Range | 1 in or smaller |
| Weight | 0.17 LB |
| EAN or UPC | 79340439061 |

